Overview
Mfr description
SHM-22 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.2040 to 0.2070 in
- Groove Width0.0390 to 0.0420 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.2180 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data