Overview
Mfr description
E-37 SS RET RING
Specifications
- TypeExternal
- Groove Diameter0.3030 to 0.3060 in
- Groove Width0.0350 to 0.0380 in
- MaterialStainless Steel
- Free Outside Diameter0.6600 in
- DesignStandard Lugs
- Shaft Diameter0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data