Motion
2287
Nitrile Oil Seal - Solid, 0.750 in Shaft Dia., 1.254 in OD, 0.280 in Overall Width, 274 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00639304
MFR #2287
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 0.750 in Shaft Dia., 1.254 in OD, 0.280 in Overall Width, 274 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00639304
MFR #2287

Mfr description
2287 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.88/each

Specifications

Dimensions

  • Outside Diameter
    1.254 in
  • Overall Width
    0.280 in
  • Shaft Diameter
    0.750 in
  • Weight
    0.04 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    274 Design
  • Design Type
    274
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip without Spring
  • Manufacturer Upc Number
    053893464008
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)