Motion
HO-25 STPA
Housing Retaining Ring - 0.250 in Housing Bore, 0.2670 to 0.2690 in Groove Dia, 0.0200 to 0.0220 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650886
MFR #HO-25 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.250 in Housing Bore, 0.2670 to 0.2690 in Groove Dia, 0.0200 to 0.0220 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650886
MFR #HO-25 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-25 STPA 25PC BAG

Specifications

  • Housing ID
    0.250 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    0.2670 to 0.2690 in
  • Groove Width
    0.0200 to 0.0220 in
  • Free Outside Diameter
    0.2750 to 0.2900 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag
  • UPC_NO
    72171715724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text