Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.688 in Housing Bore, 0.7300 to 0.7340 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650904
MFR #HO-68 STPA

Mfr description
HO-68 STPA 25PC BAG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Free Outside Diameter
    0.7580 to 0.7730 in
  • Groove Diameter
    0.7300 to 0.7340 in
  • Groove Width
    0.0390 to 0.0420 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.688 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    Internal
  • UPC_NO
    72171715797

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)