Motion
HO-90 STPA
Housing Retaining Ring - 0.901 in Housing Bore, 0.9560 to 0.9620 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650916
MFR #HO-90 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.901 in Housing Bore, 0.9560 to 0.9620 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650916
MFR #HO-90 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-90 STPA 25PC BAG

Specifications

  • Housing ID
    0.901 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    0.9560 to 0.9620 in
  • Groove Width
    0.0460 to 0.0490 in
  • Free Outside Diameter
    0.9900 to 1.0150 in
  • Type
    INTERNAL
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text