Motion
HO-175 STPA
Housing Retaining Ring - 1.750 in Housing Bore, 1.8530 to 1.8630 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650950
MFR #HO-175 STPA
List Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.750 in Housing Bore, 1.8530 to 1.8630 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650950
MFR #HO-175 STPA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$0.90/each for your price

Overview

Mfr description
HO-175 STPA 25PC BAG

Specifications

  • Housing ID
    1.750 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    1.8530 to 1.8630 in
  • Groove Width
    0.0680 to 0.0720 in
  • Free Outside Diameter
    1.9170 to 1.9770 in
  • Type
    INTERNAL
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text