Motion
HO-300 STPA
Housing Retaining Ring - 3.000 in Housing Bore, 3.1760 to 3.1880 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650990
MFR #HO-300 STPA
List Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 3.000 in Housing Bore, 3.1760 to 3.1880 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650990
MFR #HO-300 STPA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2.40/each for your price

Overview

Mfr description
HO-300 STPA 10PC BAG

Specifications

  • Housing ID
    3.000 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    3.1760 to 3.1880 in
  • Groove Width
    0.1030 to 0.1080 in
  • Free Outside Diameter
    3.2950 to 3.3650 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    10 Per Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text