Overview
Mfr description
HO-362 STPA 10PC BAG
Specifications
- Housing ID3.625 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter3.8350 to 3.8470 in
- Groove Width0.1200 to 0.1250 in
- Free Outside Diameter3.9690 to 4.0790 in
- TypeINTERNAL
- DesignStandard Lugs
- StyleAxially Installed
- Package Quantity10 Per Bag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data