Motion
HO-387 STPA
Housing Retaining Ring - 3.875 in Housing Bore, 4.1010 to 4.1130 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651014
MFR #HO-387 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 3.875 in Housing Bore, 4.1010 to 4.1130 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651014
MFR #HO-387 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-387 STPA 10PC BAG

Specifications

  • Housing ID
    3.875 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    4.1010 to 4.1130 in
  • Groove Width
    0.1200 to 0.1250 in
  • Free Outside Diameter
    4.2260 to 4.3560 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    10 Per Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text