Overview
Mfr description
SH-19 BC 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.1840 to 0.1870 in
- Groove Width0.0180 to 0.0200 in
- MaterialBeryllium Copper (Alloy #25)
- DesignStandard Lugs
- Shaft Diameter0.1870 in
- UPC_NO72171717233
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data