Overview
Mfr description
SH-34 STPA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.3190 to 0.3230 in
- Groove Width0.0290 to 0.0320 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.3430 in
- UPC_NO72171716197
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data