Overview
Mfr description
SH-55 STPA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.5170 to 0.5210 in
- Groove Width0.0390 to 0.0420 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.5510 in
- UPC_NO72171716243
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data