Overview
Mfr description
SH-106 STPA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.9940 to 1.0020 in
- Groove Width0.0560 to 0.0600 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.0620 in
- UPC_NO72171716076
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data