Overview
Mfr description
SH-250 STPA 10PC BAG
Specifications
- TypeExternal
- Groove Diameter2.3540 to 2.3660 in
- Groove Width0.0860 to 0.0910 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter2.5000 in
- UPC_NO72171716146
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data