Motion
SH-275 STPA
Retaining Ring - 2.7500 in Shaft, 2.5960 to 2.6080 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651353
MFR #SH-275 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 2.7500 in Shaft, 2.5960 to 2.6080 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651353
MFR #SH-275 STPA

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Overview

Mfr description
SH-275 STPA 10PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    2.5960 to 2.6080 in
  • Groove Width
    0.1030 to 0.1080 in
  • Material
    Carbon Steel - Phosphate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    2.7500 in
  • UPC_NO
    72171716160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought