Overview
Mfr description
SH-334 STPA 10PC BAG
Specifications
- TypeExternal
- Groove Diameter3.1600 to 3.1720 in
- Groove Width0.1030 to 0.1080 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter3.3460 in
- UPC_NO72171716190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data