Motion
E-15 STPA
Retaining Ring - 0.1560 in Shaft, 0.1160 to 0.1180 in Groove Dia, 0.0240 to 0.0270 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651653
MFR #E-15 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1560 in Shaft, 0.1160 to 0.1180 in Groove Dia, 0.0240 to 0.0270 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651653
MFR #E-15 STPA

Mfr description
E-15 STPA 25PC BAG
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.2813 in
  • Groove Diameter
    0.1160 to 0.1180 in
  • Groove Width
    0.0240 to 0.0270 in
  • Shaft Diameter
    0.1560 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171715581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)