Motion
SE-137 STPA
Retaining Ring - 1.3750 in Shaft, 1.2300 to 1.2350 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651695
MFR #SE-137 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.3750 in Shaft, 1.2300 to 1.2350 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651695
MFR #SE-137 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SE-137 STPA 25PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    1.2300 to 1.2350 in
  • Groove Width
    0.0680 to 0.0720 in
  • Material
    Carbon Steel - Phosphate Coating
  • Free Outside Diameter
    1.8750 in
  • Design
    Standard Lugs
  • Shaft Diameter
    1.3750 in
  • UPC_NO
    72171716028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text