Motion
BHO-75 ST ZD

ROTOR CLIP CO INC
BHO-75 ST ZD

Housing Retaining Ring - 0.750 in Housing Bore, 0.7940 to 0.7980 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00651902
MFR #BHO-75 ST ZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
BHO-75 ST ZD

Housing Retaining Ring - 0.750 in Housing Bore, 0.7940 to 0.7980 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00651902
MFR #BHO-75 ST ZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHO-75 ST ZD 25PC BAG

Specifications

  • Housing ID
    0.750 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    0.7940 to 0.7980 in
  • Groove Width
    0.0550 to 0.0580 in
  • Free Outside Diameter
    0.8210 to 0.8410 in
  • Type
    INTERNAL
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag
  • UPC_NO
    72171715368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text