Overview
Mfr description
BHO-93 ST PA 25PC BAG
Specifications
- Housing ID0.938 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter0.9970 to 1.0030 in
- Groove Width0.0620 to 0.0650 in
- Free Outside Diameter1.0260 to 1.0560 in
- DesignStandard Lugs
- StyleAxially Installed
- Package Quantity25 Per Bag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data