Overview
Mfr description
BSH-37 SS 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.3500 to 0.3540 in
- Groove Width0.0400 to 0.0430 in
- MaterialStainless Steel
- DesignStandard Lugs
- Shaft Diameter0.3750 in
- UPC_NO72171715437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data