Overview
Mfr description
BSH-62 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.5850 to 0.5910 in
- Groove Width0.0550 to 0.0580 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.6250 in
- UPC_NO72171715461
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data