Overview
Mfr description
BSH-78 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.7300 to 0.7360 in
- Groove Width0.0620 to 0.0650 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.7810 in
- UPC_NO72171715471
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data