Overview
Mfr description
BSH-100 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.9370 to 0.9430 in
- Groove Width0.0620 to 0.0650 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.0000 in
- UPC_NO72171715400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data