Motion
C-37 ST PA
Retaining Ring - 0.3750 in Shaft, 0.3330 to 0.3370 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00652178
MFR #C-37 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.3750 in Shaft, 0.3330 to 0.3370 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00652178
MFR #C-37 ST PA

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-37 ST PA 25PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    0.3330 to 0.3370 in
  • Groove Width
    0.0290 to 0.0320 in
  • Material
    Carbon Steel - Phosphate Coating
  • Free Outside Diameter
    0.4480 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.3750 in
  • UPC_NO
    72171716744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text