Motion
C-81 ST PA
Retaining Ring - 0.8120 in Shaft, 0.7290 to 0.7350 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00652210
MFR #C-81 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.8120 in Shaft, 0.7290 to 0.7350 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00652210
MFR #C-81 ST PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-81 ST PA 25PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    0.7290 to 0.7350 in
  • Groove Width
    0.0460 to 0.0490 in
  • Material
    Carbon Steel - Phosphate Coating
  • Free Outside Diameter
    0.9150 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.8120 in
  • UPC_NO
    72171715558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text