Motion
C-100 SS
Retaining Ring - 1.0000 in Shaft, 0.8970 to 0.9030 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #00652221
MFR #C-100 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.0000 in Shaft, 0.8970 to 0.9030 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #00652221
MFR #C-100 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-100 SS 25PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    0.8970 to 0.9030 in
  • Groove Width
    0.0460 to 0.0490 in
  • Material
    Stainless Steel
  • Free Outside Diameter
    1.1300 in
  • Design
    Standard Lugs
  • Shaft Diameter
    1.0000 in
  • UPC_NO
    72171717823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought