Motion
E-12 SS
Retaining Ring - 0.1250 in Shaft, 0.0950 to 0.0970 in Groove Dia, 0.0190 to 0.0210 in Groove Width, Stainless Steel Material
MI ITEM #00652254
MFR #E-12 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1250 in Shaft, 0.0950 to 0.0970 in Groove Dia, 0.0190 to 0.0210 in Groove Width, Stainless Steel Material
MI ITEM #00652254
MFR #E-12 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E-12 SS 25PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    0.0950 to 0.0970 in
  • Groove Width
    0.0190 to 0.0210 in
  • Material
    Stainless Steel
  • Free Outside Diameter
    0.2300 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.1250 in
  • UPC_NO
    72171715572

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text