Motion
HO-25 SS
Housing Retaining Ring - 0.250 in Housing Bore, 0.2670 to 0.2690 in Groove Dia, 0.0200 to 0.0220 in Groove Width, Stainless Steel Material
MI ITEM #00652293
MFR #HO-25 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.250 in Housing Bore, 0.2670 to 0.2690 in Groove Dia, 0.0200 to 0.0220 in Groove Width, Stainless Steel Material
MI ITEM #00652293
MFR #HO-25 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-25 SS 25PC BAG

Specifications

  • Housing ID
    0.250 in
  • Material
    Stainless Steel
  • Groove Diameter
    0.2670 to 0.2690 in
  • Groove Width
    0.0200 to 0.0220 in
  • Free Outside Diameter
    0.2750 to 0.2900 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text