Motion
HO-112 SS
Housing Retaining Ring - 1.125 in Housing Bore, 1.1930 to 1.2010 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00652353
MFR #HO-112 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.125 in Housing Bore, 1.1930 to 1.2010 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00652353
MFR #HO-112 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-112 SS 25PC BAG

Specifications

  • Housing ID
    1.125 in
  • Material
    Stainless Steel
  • Groove Diameter
    1.1930 to 1.2010 in
  • Groove Width
    0.0560 to 0.0600 in
  • Free Outside Diameter
    1.2290 to 1.2740 in
  • Type
    INTERNAL
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag
  • UPC_NO
    72171715638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text