Motion
HO-131 BC
Housing Retaining Ring - 1.312 in Housing Bore, 1.3920 to 1.4000 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Beryllium Copper (Alloy #25) Material
MI ITEM #00652361
MFR #HO-131 BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.312 in Housing Bore, 1.3920 to 1.4000 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Beryllium Copper (Alloy #25) Material
MI ITEM #00652361
MFR #HO-131 BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-131 BC 25PC BAG

Specifications

  • Housing ID
    1.312 in
  • Material
    Beryllium Copper (Alloy #25)
  • Groove Diameter
    1.3920 to 1.4000 in
  • Groove Width
    0.0560 to 0.0600 in
  • Free Outside Diameter
    1.4360 to 1.4810 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text