Motion
HO-165 SS
Housing Retaining Ring - 1.653 in Housing Bore, 1.7500 to 1.7600 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
MI ITEM #00652385
MFR #HO-165 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.653 in Housing Bore, 1.7500 to 1.7600 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
MI ITEM #00652385
MFR #HO-165 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-165 SS 25PC BAG

Specifications

  • Housing ID
    1.653 in
  • Material
    Stainless Steel
  • Groove Diameter
    1.7500 to 1.7600 in
  • Groove Width
    0.0680 to 0.0720 in
  • Free Outside Diameter
    1.8100 to 1.8700 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag
  • UPC_NO
    72171715670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text