Motion
HO-193 SS
Housing Retaining Ring - 1.938 in Housing Bore, 2.0510 to 2.0610 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
MI ITEM #00652403
MFR #HO-193 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.938 in Housing Bore, 2.0510 to 2.0610 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
MI ITEM #00652403
MFR #HO-193 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-193 SS 25PC BAG

Specifications

  • Housing ID
    1.938 in
  • Material
    Stainless Steel
  • Groove Diameter
    2.0510 to 2.0610 in
  • Groove Width
    0.0680 to 0.0720 in
  • Free Outside Diameter
    2.1160 to 2.1760 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text