Motion
HO-244 SS
Housing Retaining Ring - 2.440 in Housing Bore, 2.5780 to 2.5900 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Stainless Steel Material
MI ITEM #00652424
MFR #HO-244 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.440 in Housing Bore, 2.5780 to 2.5900 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Stainless Steel Material
MI ITEM #00652424
MFR #HO-244 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-244 SS 10PC BAG

Specifications

  • Housing ID
    2.440 in
  • Material
    Stainless Steel
  • Groove Diameter
    2.5780 to 2.5900 in
  • Groove Width
    0.0860 to 0.0910 in
  • Free Outside Diameter
    2.6720 to 2.7420 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    10 Per Bag
  • UPC_NO
    72171715713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought