Motion
HO-262 SS
Housing Retaining Ring - 2.625 in Housing Bore, 2.7750 to 2.7870 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Stainless Steel Material
MI ITEM #00652431
MFR #HO-262 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.625 in Housing Bore, 2.7750 to 2.7870 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Stainless Steel Material
MI ITEM #00652431
MFR #HO-262 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-262 SS 10PC BAG

Specifications

  • Housing ID
    2.625 in
  • Material
    Stainless Steel
  • Groove Diameter
    2.7750 to 2.7870 in
  • Groove Width
    0.1030 to 0.1080 in
  • Free Outside Diameter
    2.8800 to 2.9500 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    10 Per Bag
  • UPC_NO
    72171715726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought