Motion
HO-300 ST ZD

ROTOR CLIP CO INC
HO-300 ST ZD

Housing Retaining Ring - 3.000 in Housing Bore, 3.1760 to 3.1880 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00652442
MFR #HO-300 ST ZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HO-300 ST ZD

Housing Retaining Ring - 3.000 in Housing Bore, 3.1760 to 3.1880 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00652442
MFR #HO-300 ST ZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-300 ST ZD 10PC BAG

Specifications

  • Housing ID
    3.000 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    3.1760 to 3.1880 in
  • Groove Width
    0.1030 to 0.1080 in
  • Free Outside Diameter
    3.2950 to 3.3650 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    10 Per Bag
  • UPC_NO
    72171716717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought