Motion
HO-325 SS
Housing Retaining Ring - 3.250 in Housing Bore, 3.4400 to 3.4520 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Stainless Steel Material
MI ITEM #00652449
MFR #HO-325 SS
Your Price$30.06/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 3.250 in Housing Bore, 3.4400 to 3.4520 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Stainless Steel Material
MI ITEM #00652449
MFR #HO-325 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$30.06/pk(List $45.09)

Overview

Mfr description
HO-325 SS 10PC BAG

Specifications

  • Housing ID
    3.250 in
  • Material
    Stainless Steel
  • Groove Diameter
    3.4400 to 3.4520 in
  • Groove Width
    0.1200 to 0.1250 in
  • Free Outside Diameter
    3.5680 to 3.6780 in
  • Type
    INTERNAL
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    10 Per Bag
  • UPC_NO
    72171717629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text