Motion
HO-334 SS
Housing Retaining Ring - 3.346 in Housing Bore, 3.5400 to 3.5520 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Stainless Steel Material
MI ITEM #00652451
MFR #HO-334 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 3.346 in Housing Bore, 3.5400 to 3.5520 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Stainless Steel Material
MI ITEM #00652451
MFR #HO-334 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-334 SS 10PC BAG

Specifications

  • Housing ID
    3.346 in
  • Material
    Stainless Steel
  • Groove Diameter
    3.5400 to 3.5520 in
  • Groove Width
    0.1200 to 0.1250 in
  • Free Outside Diameter
    3.6790 to 3.7890 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    10 Per Bag
  • UPC_NO
    72171715744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought