Motion
HOI-87 SS
Housing Retaining Ring - 0.875 in Housing Bore, 0.9280 to 0.9340 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #00652482
MFR #HOI-87 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.875 in Housing Bore, 0.9280 to 0.9340 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #00652482
MFR #HOI-87 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HOI-87 SS 25PC BAG

Specifications

  • Housing ID
    0.875 in
  • Material
    Stainless Steel
  • Groove Diameter
    0.9280 to 0.9340 in
  • Groove Width
    0.0460 to 0.0490 in
  • Free Outside Diameter
    0.9610 to 0.9860 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag
  • UPC_NO
    72171715899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text