Motion
HOI-112 ST PA

ROTOR CLIP CO INC
HOI-112 ST PA

Housing Retaining Ring - 1.125 in Housing Bore, 1.1930 to 1.2010 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00652499
MFR #HOI-112 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HOI-112 ST PA

Housing Retaining Ring - 1.125 in Housing Bore, 1.1930 to 1.2010 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00652499
MFR #HOI-112 ST PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HOI-112 ST PA 25PC BAG

Specifications

  • Housing ID
    1.125 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    1.1930 to 1.2010 in
  • Groove Width
    0.0560 to 0.0600 in
  • Free Outside Diameter
    1.2290 to 1.2740 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag
  • UPC_NO
    72171715830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text