Overview
Mfr description
HOI-162 SS 25PC BAG
Specifications
- Housing ID1.625 in
- MaterialStainless Steel
- Groove Diameter1.7200 to 1.7300 in
- Groove Width0.0680 to 0.0720 in
- Free Outside Diameter1.7790 to 1.8390 in
- DesignStandard Lugs
- StyleAxially Installed
- Package Quantity25 Per Bag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data