Motion
HOI-356 ST PA

ROTOR CLIP CO INC
HOI-356 ST PA

Housing Retaining Ring - Internal, 3.562 in Housing ID, Standard Lugs, Carbon Steel - Phosphate Coating Material
MI ITEM #00652577
MFR #HOI-356 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HOI-356 ST PA

Housing Retaining Ring - Internal, 3.562 in Housing ID, Standard Lugs, Carbon Steel - Phosphate Coating Material
MI ITEM #00652577
MFR #HOI-356 ST PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HOI-356 ST PA 10PC BAG

Specifications

  • Housing ID
    3.562 in
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    INTERNAL
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    10 Per Bag
  • UPC_NO
    72171715886

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought