Overview
Mfr description
LC-118 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter1.0720 to 1.0780 in
- Groove Width0.0560 to 0.0600 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.1870 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data