Motion
SE-137 SS
Retaining Ring - External 'E' Ring, 1.375 in Shaft OD, Standard Lugs, Stainless Steel Material
MI ITEM #00652782
MFR #SE-137 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - External 'E' Ring, 1.375 in Shaft OD, Standard Lugs, Stainless Steel Material
MI ITEM #00652782
MFR #SE-137 SS

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SE-137 SS 25PC BAG

Specifications

  • Type
    External
  • Material
    Stainless Steel
  • Design
    Standard Lugs
  • Shaft Diameter
    1.3750 in
  • UPC_NO
    72171716027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text