Motion
SH-66 SS
Retaining Ring - 0.6710 in Shaft, 0.6280 to 0.6340 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Stainless Steel Material
MI ITEM #00652833
MFR #SH-66 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.6710 in Shaft, 0.6280 to 0.6340 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Stainless Steel Material
MI ITEM #00652833
MFR #SH-66 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SH-66 SS 25PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    0.6280 to 0.6340 in
  • Groove Width
    0.0390 to 0.0420 in
  • Material
    Stainless Steel
  • Design
    Standard Lugs
  • Shaft Diameter
    0.6710 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text