Overview
Mfr description
SH-81 ST ZD 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.7590 to 0.7650 in
- Groove Width0.0460 to 0.0490 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter0.8120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data