Overview
Mfr description
SH-98 SS 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.9230 to 0.9290 in
- Groove Width0.0460 to 0.0490 in
- MaterialStainless Steel
- DesignStandard Lugs
- Shaft Diameter0.9840 in
- UPC_NO72171716280
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data