Motion
SH-100 ST ZD

ROTOR CLIP CO INC
SH-100 ST ZD

Retaining Ring - 1.0000 in Shaft, 0.9370 to 0.9430 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00652861
MFR #SH-100 ST ZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SH-100 ST ZD

Retaining Ring - 1.0000 in Shaft, 0.9370 to 0.9430 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00652861
MFR #SH-100 ST ZD

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SH-100 ST ZD 25PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    0.9370 to 0.9430 in
  • Groove Width
    0.0460 to 0.0490 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    1.0000 in
  • UPC_NO
    72171716071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text