Overview
Mfr description
SH-143 ST ZD 25PC BAG
Specifications
- TypeExternal
- Groove Diameter1.3460 to 1.3540 in
- Groove Width0.0560 to 0.0600 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter1.4370 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data